Shop All File Cabinets
Hirsh
3 Drawer Lateral File Cabinet, White, Legal/Letter
Mfr # 23697
Zoro # G7266157
product price: $434.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$434.99
Free 30-Day Returns
Key Features
- Color White
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 3
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 23697
- Zoro # G7266157
- UPC # 029404236976
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 40 1/4 in |
Overall Width | 30 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 26 3/8 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Height | 40 1/4 in |
Storage Cabinet Width | 30 in |
Description
Lateral File Cabinet, Color White, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 3, Overall Depth 18 5/8 in, Overall Height 40 1/4 in, Overall Width 30 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 26 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-Q-GG)
- GLOBAL INDUSTRIAL Adjustable T-Arms (744150)
- SAUDER Hammond Library Hutch Co , Attaches to <a href= in./Products/428244 (428242)
- TRADEMARK FINE ART Julia Purinton 'Waves Ii Muted' Canvas Art, 16x32 (WAP04697-C1632GG)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24256)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Putty, Letter (17459)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Black, Letter (17890)
- HIRSH 36" W 2 Drawer File Cabinet, Light Gray, Letter (17452)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- TENNSCO 42" W Laterial File Cabinet, Light Gray (LPL4236L30 LGHT GREY)
- Hirsh File Cabinets