Shop All File Cabinets
Hirsh
3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter
Mfr # 23745
Zoro # G7269867
product price: $478.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$478.99
Free 30-Day Returns
Key Features
- Color Arctic Silver
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 3
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 23745
- Zoro # G7269867
- UPC # 029404237454
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 40 1/4 in |
Inside Drawer Depth | 16 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Width | 32 3/8 in |
Overall Width | 36 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Height | 40 1/4 in |
Storage Cabinet Width | 36 in |
Description
Lateral File Cabinet, Color Arctic Silver, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 3, Overall Depth 18 5/8 in, Overall Height 40 1/4 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MH)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- KANTEK Mobile Printer Stand, Black, Plastic (KTKPS540)
- ALATERRE FURNITURE Modesto 48"L Reclaimed Wood Coffee Table (AMSA1220)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter (16700)
- HIRSH 30 in W SOHO Lateral, Putty (24082)
- HIRSH 15" W 2 Drawer File Pedestal, Black, Letter (21115)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24253)
- HIRSH 5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23751)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Medium Tone, Letter (19830)
- HON 42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H692.L.L)
- Hirsh File Cabinets