Shop All Desks
Hirsh
29.5 in D X 70.9 in W X 40.25 in H, Charcoal / Weathered Charcoal, Steel, Laminate
Mfr # 23961
Zoro # G308657255
product price: $519.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$519.99
Free 30-Day Returns
Key Features
- Overall Width 70.9 in
- Overall Depth 29.5 in
- Overall Height 40.25 in
- Material Steel, Laminate
- Weight 74 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 70.9 in |
Overall Depth | 29.5 in |
Overall Height | 40.25 in |
Details
Item | Commercial Desks |
Color | Charcoal / Weathered Charcoal |
Material | Steel, Laminate |
Weight | 74 lbs |
Description
Flexible design provides the ability to configure work-space solutions that support individual focus and teamwork. The 1 in. thick, laminated worksurface with square edges can be configured for left-handed or right-handed applications. Durable laminate covers sturdy particleboard for a dependable worksurface that is easy to clean and disinfect. Support beams are pre-assembled to the worksurface for easy assembly. Two grommets along one edge allow easy cord management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT UltraAtomic Analog Wall Clock, 14" (404-1235UA-SS)
- VINTIQUEWISE Seagrass Counter-Top Basket Great for Folded Paper Towel (QI003419)
- R & R TEXTILE Fleece Blanket, King, 108x90 In. (X52003)
- ACURITE 8.5 In. Dark Silver Gray Wall Clock/Thermometer (02413A1)
- HIRSH Pedestal Desk, 30" D X 48" W X 29-1/2" H, Putty/Oak, Laminate (20091)
- HIRSH 23.6 in D X 59 in W X 29.9 in H, Black / Gray Elm, Steel (23940)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20453)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20451)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20452)
- HIRSH 23.6 in D X 70.9 in W X 29.9 in H, Black / Weathered Charcoal, Steel (23986)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Mahogany/Charcoal, Metal (H38294L.N.S)
- Hirsh Desks