Shop All Desks
Hirsh
29.5 in D, 59 in W, 29.9 in H, Black / Weathered Charcoal, Steel
Mfr # 23987
Zoro # G9774069
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 59 in
- Overall Depth 29.5 in
- Overall Height 29.9 in
- Material Steel
- Weight 62 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 59 in |
Overall Depth | 29.5 in |
Overall Height | 29.9 in |
Details
Item | Commercial Desks |
Color | Black / Weathered Charcoal |
Material | Steel |
Weight | 62 lbs |
Standards | Commercial ANSI/BIFMA |
Description
30"x60" Open Desk for Commercial or Home Office, Black/Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- TRADEMARK FINE ART Sher Sester 'Red Geranium' Canvas Art, 35x47 (ALI20852-C3547GG)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6230B)
- AMERIHOME Modern Sophisticated Bar Stool, PK2 (BS2467SET)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22201)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- HIRSH 30 in D, 60 in W, 29.5 in H, Black / Walnut, Steel (22658)
- HIRSH 23.6 in D, 70.9 in W, 29.9 in H, Black / Weathered Charcoal, Steel (23986)
- HIRSH 30 in.x60 in. Standing Height Open Desk for Commercial/Home Office, Charcoal/Weathered Charcoal (23963)
- HIRSH 23.6 in D, 59 in W, 29.9 in H, Black / Gray Elm, Steel (23940)
- REGENCY Regency Legacy Stand Up Desk without Top- Mahogany (LSUD4136MH)
- Hirsh Desks