Shop All Desks
Hirsh
29.5 in D, 59 in W, 29.9 in H, Black / Gray Elm, Steel
Mfr # 23938
Zoro # G9774096
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 59 in
- Overall Depth 29.5 in
- Overall Height 29.9 in
- Material Steel
- Weight 62 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 59 in |
Overall Depth | 29.5 in |
Overall Height | 29.9 in |
Details
Item | Commercial Desks |
Color | Black / Gray Elm |
Material | Steel |
Weight | 62 lbs |
Standards | Commercial ANSI/BIFMA |
Description
30"x60" Open Desk for Commercial or Home Office, Black/Gray Elm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1193)
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- HIRSH 29.5 in D, 59 in W, 29.9 in H, Black / Weathered Charcoal, Steel (23987)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- HIRSH 30 in.x60 in. Standing Height Open Desk for Commercial/Home Office, Charcoal/Weathered Charcoal (23963)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20452)
- HIRSH 23.6 in D, 59 in W, 29.9 in H, Black / Gray Elm, Steel (23940)
- HIRSH 60 in.x24 in. Standing Height Open Desk for Commercial Office/Home Office, Black/Weathered Charcoal (23960)
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- Hirsh Desks