Shop All Desks
Hirsh
23.6 in D X 70.9 in W X 29.9 in H, Black / Weathered Charcoal, Steel
Mfr # 23986
Zoro # G9773962
product price: $382.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$382.99
Free 30-Day Returns
Key Features
- Overall Width 70.9 in
- Overall Depth 23.6 in
- Overall Height 29.9 in
- Material Steel
- Weight 70 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 70.9 in |
Overall Depth | 23.6 in |
Overall Height | 29.9 in |
Details
Item | Commercial Desks |
Color | Black / Weathered Charcoal |
Material | Steel |
Weight | 70 lbs |
Standards | Commercial ANSI/BIFMA |
Description
72"x24" Open Desk for Commercial or Home Office, Black/Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPROâ„¢ Heavy Duty Birchwood Folding Banquet Table, 60" Round (HD5-60R)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T0-A1-RC-8546)
- HOLLAND BAR STOOL CO 610 Contessa 18" Chair with Pewter Finish and Medium Maple Seat (61018PWMedMpl)
- BESTAR L Shaped Desk, 59-19/64" D X 59.3" W X 29.7" H, White, Melamine (29420-17)
- HIRSH 30 in D X 48 in W X 29.5 in H, Platinum / White, Steel (22657)
- HIRSH Pedestal Desk, 30 in D X 60 in W X 29 1/2 in H (22654)
- HIRSH 23.6 in D X 59 in W X 40.25 in H, Black / Weathered Charcoal, Steel, Laminate (23960)
- HIRSH Pedestal Desk, 30 in D X 48 in W X 29.5 in H, Black / Walnut, Steel (22652)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20451)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20452)
- BOSS Full Pedestal File/File, Mocha (N176-MOC)
- Hirsh Desks