Shop All Desks
Hirsh
23.6 in D X 59 in W X 40.25 in H, Black / Weathered Charcoal, Steel, Laminate
Mfr # 23960
Zoro # G408657254
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 59 in
- Overall Depth 23.6 in
- Overall Height 40.25 in
- Material Steel, Laminate
- Weight 60 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 59 in |
Overall Depth | 23.6 in |
Overall Height | 40.25 in |
Details
Item | Commercial Desks |
Color | Black / Weathered Charcoal |
Material | Steel, Laminate |
Weight | 60 lbs |
Description
Flexible design provides the ability to configure work-space solutions that support individual focus and teamwork. The 1 in. thick, laminated worksurface with square edges can be configured for left-handed or right-handed applications. Durable laminate covers sturdy particleboard for a dependable worksurface that is easy to clean and disinfect. Support beams are pre-assembled to the worksurface for easy assembly. Two grommets along one edge allow easy cord management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9529)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Grey (DAD-LF-183Z-DG-GG)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Cobalt Blue (ZFLROCK15)
- HIRSH 29.5 in D X 59 in W X 29.9 in H, Black / Weathered Charcoal, Steel (23987)
- HIRSH 29.5 in D X 70.9 in W X 40.25 in H, Charcoal / Weathered Charcoal, Steel, Laminate (23961)
- HIRSH Pedestal Desk, 30 in D X 48 in W X 29.5 in H, Platinum / White, Steel (22653)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20452)
- HIRSH Pedestal Desk, 30" D X 60" W X 29-1/2" H, Black/Walnut, Laminate (20101)
- HIRSH Office Desk, 24" D X 45" W X 29-1/2" H (22200)
- OFFICESOURCE 71.00'' W X 29.50" H, Cherry (SGLHLPL105CH)
- Hirsh Desks