Shop All Desks
Hirsh
23.6 in D X 59 in W X 29.9 in H, Black / Gray Elm, Steel
Mfr # 23940
Zoro # G9774087
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 59 in
- Overall Depth 23.6 in
- Overall Height 29.9 in
- Material Steel
- Weight 60 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 59 in |
Overall Depth | 23.6 in |
Overall Height | 29.9 in |
Details
Item | Commercial Desks |
Color | Black / Gray Elm |
Material | Steel |
Weight | 60 lbs |
Standards | Commercial ANSI/BIFMA |
Description
60"x24" Open Desk for Commercial or Home Office, Black/Gray Elm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15-1/2" Digital Wall Clock, Black (DIG-6B)
- TRADEMARK FINE ART Monet 'Waterlily Pond The Bridge' Canvas Art, 35x35 (BL0411-C3535GG)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W X 120 L X (F42120-BMT3696-41-7122K)
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- HIRSH Pedestal Desk, 30" D X 60" W X 29-1/2" H, Black/Walnut, Laminate (20101)
- HIRSH Office Desk, 24" D X 45" W X 29-1/2" H (22199)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20454)
- HIRSH Pedestal Desk, 30 in D X 48 in W X 29.5 in H, Platinum / White, Steel (22653)
- HIRSH 29.5 in D X 59 in W X 29.9 in H, Black / Weathered Charcoal, Steel (23987)
- HIRSH Pedestal Desk, 30" D X 60" W X 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, Brown (I 7304)
- Hirsh Desks