Shop All Desks
Hirsh
23.6 in D, 70.9 in W, 29.9 in H, Black / Gray Elm, Steel
Mfr # 23939
Zoro # G9774026
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$432.99
Free 30-Day Returns
Key Features
- Overall Width 70.9 in
- Overall Depth 23.6 in
- Overall Height 29.9 in
- Material Steel
- Weight 70 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 70.9 in |
Overall Depth | 23.6 in |
Overall Height | 29.9 in |
Details
Item | Commercial Desks |
Color | Black / Gray Elm |
Material | Steel |
Weight | 70 lbs |
Standards | Commercial ANSI/BIFMA |
Description
72"x24" Open Desk for Commercial or Home Office, Black/Gray Elm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Hard Floor Chair Mat (LLR82826)
- FLASH FURNITURE Black Rattan Indoor-Outdoor Stack Chair (TLH-037-BK-GG)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture with Filler, Blue (QI004316.BL.K)
- REGENCY Regency 60 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC6030AGWH)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel (22655)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20451)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20454)
- HIRSH 30 in D, 60 in W, 29.5 in H, Black / Walnut, Steel (22658)
- HIRSH 23.6 in D, 59 in W, 29.9 in H, Black / Gray Elm, Steel (23940)
- SAFCO Muv Standing Desk, 29.5 in. x 22 in. x 45 in, Cherry (1923CY)
- Hirsh Desks