Shop All File Cabinets
Hirsh
20 in. Deep Mobile File Cabinet 2 Drawer with XL Backpack Drawer, Letter Width, Arctic Silver
Mfr # 25034
Zoro # G808657274
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27.75 in
- Material Steel
- Width 15 in
- Depth 19.875 in
- Standards Green Guard, TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 25034
- Zoro # G808657274
- UPC # 29404250347
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 27.75 in |
Width | 15 in |
Depth | 19.875 in |
Details
Color | Arctic Silver |
Material | Steel |
Item | Pedestal Files |
Standards | Green Guard, TAA Compliant |
Description
20-inch deep Mobile Pedestal Files with a 2-drawer box-backpack drawer configuration are designed to support the demand of today's office. The backpack drawer is perfect for laptop bags and attachs. Durable, fully assembled steel construction with non-porous surface is easy to clean. These commercial grade mobile pedestals come standard with factory installed hidden casters, full extension drawers, counterweights, and a core-removable lock for security. The backpack drawer can also accommodate letter-size hanging files. The ball-bearing suspension ensures a smooth and quiet drawer performance. Extended fronts with full-width drawer pulls provide a sleek and contemporary design. Available in multiple colors to enrich your workspace. 27.75 in. height allows these units to roll under most work surfaces. Unit meets or exceeds ANSI-BIFMA industry standards. Greenguard Gold Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA CORP CO LTD Aidata USA FR003 Ergonomic Plus Footrest Via Ergoguys - Black (FR003)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- RAYNOR MARKETING Eurotech Ergohuman Mid Back Chair - ME8ERGLO(N) - Black Mesh (ME8ERGLO(N))
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 2 7/32 in (56.3 mm), Chrome (6494150140)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17455)
- HIRSH 30" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (14957)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17645)
- HIRSH 30 in W SOHO Lateral, Putty (24082)
- BESTAR Universel 29W Lateral File Cabinet in white (46630-1117)
- Hirsh File Cabinets