Shop All File Cabinets
Hirsh
2 Drawer Lateral File Cabinet, White, Legal/Letter
Mfr # 23696
Zoro # G7265667
product price: $352.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$352.99
Free 30-Day Returns
Key Features
- Color White
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 2
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 23696
- Zoro # G7265667
- UPC # 029404236969
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 28 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Width | 26 3/8 in |
Inside Drawer Depth | 16 in |
Overall Width | 30 in |
Storage Cabinet Width | 30 in |
Storage Cabinet Height | 28 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color White, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 18 5/8 in, Overall Height 28 in, Overall Width 30 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 26 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, Twin (GP130106)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 8h, Black (2106)
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20B/W)
- HIRSH 28-1/2" W 4 Drawer File Cabinet, Black, Letter (18773)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17973)
- HIRSH 30 in W SOHO Lateral, Arctic Silver (24083)
- HIRSH 5 Drawer Lateral File Cabinet, White, Legal/Letter (23707)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (18575)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Black, Letter (18505)
- Hirsh File Cabinets