Shop All File Cabinets
Hirsh
2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter
Mfr # 23744
Zoro # G7266762
product price: $469.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$469.99
Free 30-Day Returns
Key Features
- Color Arctic Silver
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 2
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 23744
- Zoro # G7266762
- UPC # 029404237447
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 28 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Width | 32 3/8 in |
Inside Drawer Depth | 16 in |
Overall Width | 36 in |
Storage Cabinet Height | 28 in |
Storage Cabinet Width | 36 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color Arctic Silver, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 18 5/8 in, Overall Height 28 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIFLEX Underdesk Machine Stand, 21-1/2"x17-7/8"x11-1/2", BK (VRTVF52009)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- FLASH FURNITURE Gray Vinyl Barstool, Adj Height, Seat Height Range: 25" to 33-1/2" (CH-132330-GY-GG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Brown Fabric, Walnut Wood Frame (I 1311)
- HIRSH 30 in W SOHO Lateral, White (24085)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (17546)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Medium Tone, Letter (19830)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23697)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23700)
- PRESTIGE 15.40" W Pedestal, White, Choc, Antigua, Antigua (99620-2152)
- Hirsh File Cabinets