Shop All File Cabinets
Hirsh
18" W 5 Drawer File Cabinet, Black, Legal
Mfr # 17781
Zoro # G1862502
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$421.99
Free 30-Day Returns
Key Features
- File Size Legal
- Height 61.38"
- Material Steel
- Number of Drawers 5
- Overall Depth 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 17781
- Zoro # G1862502
- UPC # 029404177811
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 61.38" |
Overall Depth | 26 1/2 in |
Overall Height | 61 3/8 in |
Width | 18" |
Overall Width | 18 in |
Inside Drawer Width | 15 in |
Inside Drawer Height | 10 1/2 in |
Inside Drawer Depth | 25 1/8 in |
Storage Cabinet Width | 18 in |
Storage Cabinet Depth | 26 1/2 in |
Storage Cabinet Height | 61 3/8 in |
Description
Vertical File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Legal, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 26 1/2 in, Overall Height 61 3/8 in, Overall Width 18 in, Product Type Vertical File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 15 in, Inside Drawer Depth 25 1/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 35-3/8" W Roll File, Black (5CRX0)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- LOGO BRANDS Houston Oilers Titans Legacy Elite Chair (631-12E-C1)
- BAXTON STUDIO Valencia Greyish Beige Queen Size Platform Bed (141-7834)
- HIRSH 18" W 5 Drawer File Cabinet, Light Gray, Legal (17782)
- HIRSH 30 in W SOHO Lateral, Arctic Silver (24083)
- HIRSH 2 Drawer Vertical File Cabinet, Medium Tone, Letter (24064)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24254)
- HIRSH 15" W 5 Drawer File Cabinet, Putty, Letter (17777)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24253)
- HIRSH 30 in W SOHO Lateral, Charcoal (24084)
- Hirsh File Cabinets