Shop All File Cabinets
Hirsh
18" W 4 Drawer File Cabinet, Putty, Legal
Mfr # 17548
Zoro # G1856692
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- File Size Legal
- Height 52"
- Material Steel
- Number of Drawers 4
- Overall Depth 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 17548
- Zoro # G1856692
- UPC # 029404175480
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 52" |
Overall Depth | 25 in |
Overall Height | 52 in |
Width | 18" |
Overall Width | 18 in |
Inside Drawer Depth | 23 5/8 in |
Inside Drawer Height | 10 1/2 in |
Inside Drawer Width | 15 in |
Storage Cabinet Height | 52 in |
Storage Cabinet Depth | 25 in |
Storage Cabinet Width | 18 in |
Description
Vertical File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Legal, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 25 in, Overall Height 52 in, Overall Width 18 in, Product Type Vertical File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 15 in, Inside Drawer Depth 23 5/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- MANHATTAN COMFORT Vanderbilt TV Stand and Cabrini Floating TV Panel, Off White/Maple (2-1755482354)
- TRADEMARK FINE ART Eric Joyner 'The Golden Gate' Canvas Art, 16x47 (ALI1027-C1647GG)
- VICKERMAN 4 ft.-5 ft.-6 ft. Natural Triple Alpine Set (A805185)
- HIRSH 18" W 4 Drawer File Cabinet, Light Gray, Legal (17550)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (17549)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- HIRSH 42" W 5 Drawer File Cabinet, Putty, Letter (17972)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (18577)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24251)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (3085LGY)
- Hirsh File Cabinets