Shop All File Cabinets
Hirsh
18" W 4 Drawer File Cabinet, Light Gray, Legal
Mfr # 16703
Zoro # G1856607
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$376.99
Free 30-Day Returns
Key Features
- File Size Legal
- Height 52"
- Material Steel
- Number of Drawers 4
- Overall Depth 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 16703
- Zoro # G1856607
- UPC # 029404167034
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 52" |
Overall Depth | 26 1/2 in |
Overall Height | 52 in |
Width | 18" |
Overall Width | 18 in |
Inside Drawer Height | 10 1/2 in |
Inside Drawer Width | 15 in |
Inside Drawer Depth | 25 1/8 in |
Storage Cabinet Width | 18 in |
Storage Cabinet Height | 52 in |
Storage Cabinet Depth | 26 1/2 in |
Description
Vertical File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Legal, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 26 1/2 in, Overall Height 52 in, Overall Width 18 in, Product Type Vertical File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 15 in, Inside Drawer Depth 25 1/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-227)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Grey (ET-CT005-SIL-GG)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (17461)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (17545)
- HIRSH 5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23747)
- HIRSH 36" W 2 Drawer Lateral File Cabinet, Black, Letter (16778)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23705)
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- Hirsh File Cabinets