Shop All File Cabinets
Hirsh
15" W 5 Drawer File Cabinet, Putty, Letter
Mfr # 17777
Zoro # G1862539
original price:
$441.22
13% off
new price: $379.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$379.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 61.38"
- Material Steel
- Number of Drawers 5
- Overall Depth 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17777
- Zoro # G1862539
- UPC # 029404177774
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 61.38" |
Overall Depth | 26 1/2 in |
Overall Height | 61 3/8 in |
Width | 15" |
Overall Width | 15 in |
Inside Drawer Width | 12 in |
Inside Drawer Depth | 25 1/8 in |
Inside Drawer Height | 10 1/2 in |
Storage Cabinet Width | 15 in |
Storage Cabinet Depth | 26 1/2 in |
Storage Cabinet Height | 61 3/8 in |
Description
Vertical File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 26 1/2 in, Overall Height 61 3/8 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 25 1/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMISOURCE Riley High Back Chair - Set of 2 PR (CH-RILEYHB BZBN2)
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22650)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Cherry (3007C)
- TECHNI MOBILI Techni Mobili RTA-80X5-SG Techni Mobili Executive High Back Chair with Headrest - Silver Grey (RTA-80X5-SG)
- HIRSH 15" W 5 Drawer File Cabinet, Light Gray, Letter (17779)
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24260)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (17453)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17454)
- HIRSH 4 Drawer Vertical File Cabinet, Charcoal, Letter (24067)
- LEGACY Regency Legacy Box File Mobile Pedestal Drawer Unit- Mahogany (LPMBF22MH)
- Hirsh File Cabinets