Shop All File Cabinets
Hirsh
15" W 5 Drawer File Cabinet, Light Gray, Letter
Mfr # 17779
Zoro # G1862487
product price: $436.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$436.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 61.38"
- Material Steel
- Number of Drawers 5
- Overall Depth 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17779
- Zoro # G1862487
- UPC # 029404177798
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 61.38" |
Overall Depth | 26 1/2 in |
Overall Height | 61 3/8 in |
Width | 15" |
Overall Width | 15 in |
Inside Drawer Height | 10 1/2 in |
Inside Drawer Width | 12 in |
Inside Drawer Depth | 25 1/8 in |
Storage Cabinet Height | 61 3/8 in |
Storage Cabinet Depth | 26 1/2 in |
Storage Cabinet Width | 15 in |
Description
Vertical File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 26 1/2 in, Overall Height 61 3/8 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 25 1/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with Houston Rockets Logo (XZOC1000-PSNBA30090)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T0-A1-RC-8567)
- HIRSH 15" W 5 Drawer File Cabinet, Putty, Letter (17777)
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22651)
- HIRSH 36" W 2 Drawer Lateral File Cabinet, Black, Letter (16778)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17976)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Putty, Letter (HVF152229PY)
- Hirsh File Cabinets