Shop All File Cabinets
Hirsh
15" W 5 Drawer File Cabinet, Black, Letter
Mfr # 17778
Zoro # G1862478
original price:
$481.99
21% off
new price: $379.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$379.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 61.38"
- Material Steel
- Number of Drawers 5
- Overall Depth 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17778
- Zoro # G1862478
- UPC # 029404177781
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 61.38" |
Overall Depth | 26 1/2 in |
Overall Height | 61 3/8 in |
Width | 15" |
Overall Width | 15 in |
Inside Drawer Depth | 25 1/8 in |
Inside Drawer Width | 12 in |
Inside Drawer Height | 10 1/2 in |
Storage Cabinet Depth | 26 1/2 in |
Storage Cabinet Width | 15 in |
Storage Cabinet Height | 61 3/8 in |
Description
Vertical File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 26 1/2 in, Overall Height 61 3/8 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 25 1/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Double Ring Chrome Stool, Red Seat (XU-D-100-RED-GG)
- LORELL Plastic Folding Chair, PK4 (62534)
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- HIRSH 15" W 5 Drawer File Cabinet, Putty, Letter (17777)
- HIRSH 15" W 5 Drawer File Cabinet, Light Gray, Letter (17779)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17635)
- HIRSH 30" W 5 Drawer Lateral File Cabinet, Black, Letter (14980)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (16701)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- SAFCO Facil Flat File Closed Base-Medium (4973LG)
- Hirsh File Cabinets