Shop All File Cabinets
Hirsh
15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter
Mfr # 16700
Zoro # G4314558
product price: $269.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$269.99
Free 30-Day Returns
Key Features
- Color Light Gray
- File Size Letter
- Height 52"
- Material Steel
- Number of Drawers 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 16700
- Zoro # G4314558
- UPC # 29404167003
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 52" |
Overall Depth | 26 1/2 in |
Overall Height | 52 in |
Width | 15" |
Depth | 26-1/2" |
Overall Width | 15 in |
Inside Drawer Height | 10 1/2 in |
Inside Drawer Width | 12 in |
Inside Drawer Depth | 25 1/8 in |
Storage Cabinet Depth | 26 1/2 in |
Storage Cabinet Width | 15 in |
Storage Cabinet Height | 52 in |
Description
Vertical File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 26 1/2 in, Overall Height 52 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 25 1/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110891-17)
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- LEARNING ADVANTAGE TickiTĀ® Dual Power Timer, Set of 5 (9500)
- HOMELEGANCE Cavalier Dresser, Silver (1757SV-9)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (17548)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Black, Letter (17649)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17460)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17632)
- HIRSH 15" W 2 Drawer File Pedestal, Charcoal, Letter (21120)
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter, Legal, A4 (14971)
- ZORO SELECT 34" W Roll File, Black (5CRX1)
- Hirsh File Cabinets