Shop All File Cabinets
Hirsh
15" W 4 Drawer File Cabinet, Putty, Letter
Mfr # 17545
Zoro # G1856753
original price:
$302.51
18% off
new price: $246.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$246.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 52"
- Material Steel
- Number of Drawers 4
- Overall Depth 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17545
- Zoro # G1856753
- UPC # 029404175459
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 52" |
Overall Depth | 25 in |
Overall Height | 52 in |
Width | 15" |
Overall Width | 15 in |
Inside Drawer Width | 12 in |
Inside Drawer Depth | 23 5/8 in |
Inside Drawer Height | 10 1/2 in |
Storage Cabinet Height | 52 in |
Storage Cabinet Width | 15 in |
Storage Cabinet Depth | 25 in |
Description
Vertical File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 25 in, Overall Height 52 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 23 5/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 6 x 2 x 2 Heritage Bedpost Finial in Red Oak (3003O)
- NUDELL E-Z Mount Frame 8.5x11 Black, PK18 (11818)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- FLASH FURNITURE Folding Table Dolly w/Carpet, Rect Tables (XA-77-36-DOLLY-GG)
- HIRSH 15" W 4 Drawer File Cabinet, Light Gray, Letter (17547)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (17546)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24256)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (16702)
- HIRSH 30 in W SOHO Lateral, White (24085)
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795.L.P)
- Hirsh File Cabinets