Shop All File Cabinets
Hirsh
15" W 3 Drawer File Cabinet, Black, Letter
Mfr # 19303
Zoro # G1862432
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 27-3/4"
- Material Steel
- Overall Depth 22 7/8 in
- Overall Height 27 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 19303
- Zoro # G1862432
- UPC # 029404193033
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 27-3/4" |
Overall Depth | 22 7/8 in |
Overall Height | 27 3/4 in |
Width | 15" |
Overall Width | 15 in |
File Drawer Height | 11 in |
File Drawer Depth | 20 in |
File Drawer Width | 12 in |
Description
Desk Pedestal, Color Black, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 2, Number of Drawers 3, Number of File Drawers 1, Overall Depth 22 7/8 in, Overall Height 27 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Assembly Assembled, Number of Locking Box Drawers 2, Includes Assembly Tools Not Applicable, Configuration (2) Box Drawers Over (1) File Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackSteno Chair, 22"L33-1/2"H, Armless (B205-BK)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP7135MH)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- SAFCO Impromptu Magnetic Whiteboard Collaboration Screen, 42Wx21.5Dx72H, Blk (8511BL)
- HIRSH 15" W 3 Drawer File Cabinet, Light Gray, Letter (19304)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (19306)
- HIRSH 30" W 2 Drawer File Cabinet, Putty, Letter (19295)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17632)
- HIRSH 5 Drawer Lateral File Cabinet, White, Legal/Letter (23707)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24256)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112MH)
- Hirsh File Cabinets