Shop All File Cabinets
Hirsh
15" W 3 Drawer Desk Pedestal, Medium Tone
Mfr # 19354
Zoro # G4314479
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27-3/4"
- Material Steel
- Overall Depth 19 7/8 in
- Overall Height 27 3/4 in
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 19354
- Zoro # G4314479
- UPC # 29404193545
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 27-3/4" |
Overall Depth | 19 7/8 in |
Overall Height | 27 3/4 in |
Width | 15" |
Overall Width | 15 in |
File Drawer Width | 12 in |
File Drawer Height | 11 in |
File Drawer Depth | 17 in |
Description
Desk Pedestal, Color Medium Tone, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 2, Number of Drawers 3, Number of File Drawers 1, Overall Depth 19 7/8 in, Overall Height 27 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Assembly Assembled, Number of Locking Box Drawers 2, Includes Assembly Tools Not Applicable, Configuration (2) Box Drawers Over (1) File Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Amena Rustic Transitional Dark Brown PU Leather and Oak Finished Wood Large Storage Ottoman (182-11739-Zoro)
- HOLLAND BAR STOOL CO USC Trojans Seat Cover (BSCSouCal)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI2339)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20GN)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (20962)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23744)
- HIRSH 5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23747)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Black, Letter (17644)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24260)
- HIRSH 15" W 5 Drawer File Cabinet, Putty, Letter (17777)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- Hirsh File Cabinets