Shop All File Cabinets
Hirsh
15" W 2 Drawer File Pedestal, Black, Letter
Mfr # 21115
Zoro # G0932870
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- File Size Letter
- Height 27-3/4"
- Number of Drawers 2
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 21115
- Zoro # G0932870
- UPC # 29404211157
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 27-3/4" |
Width | 15" |
Depth | 22.88" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Number of Drawers | 2 |
File Cabinet Type | Mobile |
Item | File Pedestal |
Description
File,Pedestal,Mobile,23 In.,BBF,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - White (1300)
- MONARCH SPECIALTIES Artificial Plant, 17" Tall, Dracaena, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch (I 9573)
- SAFCO Black Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat (4185BL)
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-BLK)
- HIRSH 15" W 3 Drawer File Pedestal, Charcoal, Letter (21116)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- HIRSH 36" W 2 Drawer Lateral File Cabinet, Black, Letter (16778)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49525)
- Hirsh File Cabinets