Shop All File Cabinets
Hirsh
15" W 2 Drawer File Cabinet, Putty, Letter
Mfr # 14409
Zoro # G1862161
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 28.38"
- Material Steel
- Number of Drawers 2
- Overall Depth 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 14409
- Zoro # G1862161
- UPC # 029404144097
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 28.38" |
Overall Depth | 25 in |
Overall Height | 28 3/8 in |
Width | 15" |
Overall Width | 15 in |
Inside Drawer Width | 12 in |
Inside Drawer Depth | 23 5/8 in |
Inside Drawer Height | 10 1/2 in |
Storage Cabinet Height | 28 3/8 in |
Storage Cabinet Width | 15 in |
Storage Cabinet Depth | 25 in |
Description
Vertical File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 25 in, Overall Height 28 3/8 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 23 5/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Espresso (AJPP20P0)
- BAXTON STUDIO Mozaika Black Leather Contemporary 5-Piece Dining Set (110-5272-5273)
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- BAMBOO COMFORT 4 Piece Luxury Solid Sheet Set - Twin - Ivory (1112)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14410)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14411)
- HIRSH 18" W 2 Drawer File Cabinet, Light Gray, Legal (14420)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17634)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17632)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24256)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CH)
- Hirsh File Cabinets