Shop All File Cabinets
Hirsh
15" W 2 Drawer Desk Pedestal, Light Gray
Mfr # 18579
Zoro # G4314418
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27-3/4"
- Material Steel
- Overall Depth 19 7/8 in
- Overall Height 27 3/4 in
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 18579
- Zoro # G4314418
- UPC # 29404185793
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 27-3/4" |
Overall Depth | 19 7/8 in |
Overall Height | 27 3/4 in |
Width | 15" |
Overall Width | 15 in |
File Drawer Depth | 17 in |
File Drawer Height | 11 in |
File Drawer Width | 12 in |
Description
Desk Pedestal, Color Light Gray, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 0, Number of Drawers 2, Number of File Drawers 2, Overall Depth 19 7/8 in, Overall Height 27 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Assembly Assembled, Box Drawer Height Not Applicable, Box Drawer Weight Capacity Not Applicable, Box Drawer Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer Desk Pedestal, White (19353)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16B/W)
- MANTUA Head/Footboard Brackets Bed Base, PR (PBHB)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J570)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Black, Letter (14977)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (17546)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17632)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23697)
- HIRSH 30 in W SOHO Lateral, Charcoal (24084)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23744)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Putty, Letter (HVF152229PY)
- Hirsh File Cabinets