Shop All File Cabinets
Hirsh
15" W 2 Drawer Desk Pedestal, Charcoal
Mfr # 20962
Zoro # G4314305
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23-3/4"
- Material Steel
- Number of Drawers 2
- Overall Depth 19 7/8 in
- Overall Height 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 20962
- Zoro # G4314305
- UPC # 29404209628
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 23-3/4" |
Overall Depth | 19 7/8 in |
Overall Height | 23 3/4 in |
Width | 15" |
Overall Width | 15 in |
File Drawer Height | 11 in |
File Drawer Width | 12 in |
File Drawer Depth | 17 in |
Description
Desk Pedestal, Color Black/Charcoal, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 1, Number of Drawers 2, Number of File Drawers 1, Overall Depth 19 7/8 in, Overall Height 23 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, CARB Compliant, Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Assembly Assembled, Number of Locking Box Drawers 1, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-BT)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 15 Pack (TC-24-2448-15PK)
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6'10" Slate Fabric (1482719)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Putty, Letter (17891)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Black, Letter (17649)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- HIRSH 4 Drawer Vertical File Cabinet, Charcoal, Letter (24067)
- HIRSH 15" W 2 Drawer Desk Pedestal, Medium Tone (19358)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24256)
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray (4969LG)
- Hirsh File Cabinets