Shop All File Cabinets
Hirsh
15" W 2 Drawer Desk Pedestal, Charcoal
Mfr # 19328
Zoro # G4314366
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27-3/4"
- Material Steel
- Overall Depth 19 7/8 in
- Overall Height 27 3/4 in
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 19328
- Zoro # G4314366
- UPC # 29404193286
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 27-3/4" |
Overall Depth | 19 7/8 in |
Overall Height | 27 3/4 in |
Width | 15" |
Overall Width | 15 in |
File Drawer Height | 11 in |
File Drawer Depth | 17 in |
File Drawer Width | 12 in |
Description
Desk Pedestal, Color Charcoal, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 0, Number of Drawers 2, Number of File Drawers 2, Overall Depth 19 7/8 in, Overall Height 27 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Assembly Assembled, Box Drawer Height Not Applicable, Box Drawer Weight Capacity Not Applicable, Box Drawer Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- MARTEX Duvet Cover, King, White, 108" W, 94" L, PK10 (T250 duvet)
- ZORO SELECT Mini Blinds, 84" Lx 78" W, Vinyl/Metal (493P56)
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-T2222-GG)
- HIRSH 15" W 2 Drawer Desk Pedestal, Medium Tone (19358)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19357)
- HIRSH 15" W 3 Drawer Desk Pedestal, White (19353)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17645)
- HIRSH 30 in W SOHO Lateral, Navy (24086)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- Hirsh File Cabinets