Hirsh

15" W 2 Drawer Desk Pedestal, Black


product price: $242.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 23-3/4"
  • Material Steel
  • Number of Drawers 2
  • Overall Depth 19 7/8 in
  • Overall Height 23 3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 23-3/4"
Overall Depth 19 7/8 in
Overall Height 23 3/4 in
Width 15"
Overall Width 15 in
File Drawer Height 11 in
File Drawer Depth 17 in
File Drawer Width 12 in

Description

Desk Pedestal, Color Black, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 1, Number of Drawers 2, Number of File Drawers 1, Overall Depth 19 7/8 in, Overall Height 23 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, CARB Compliant, Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Assembly Assembled, Number of Locking Box Drawers 1, Includes Assembly Tools Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.