Shop All File Cabinets
Hirsh
15" W 2 Drawer Desk Pedestal, Black
Mfr # 19308
Zoro # G4314357
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21-3/4"
- Material Steel
- Number of Drawers 2
- Overall Depth 19 7/8 in
- Overall Height 21 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 19308
- Zoro # G4314357
- UPC # 29404193088
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 21-3/4" |
Overall Depth | 19 7/8 in |
Overall Height | 21 3/4 in |
Width | 15" |
Overall Width | 15 in |
File Drawer Width | 12 in |
File Drawer Height | 11 in |
File Drawer Depth | 17 in |
Description
Desk Pedestal, Color Black, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 1, Number of Drawers 2, Number of File Drawers 1, Overall Depth 19 7/8 in, Overall Height 21 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Assembly Assembled, Number of Locking Box Drawers 1, Includes Assembly Tools Not Applicable, Configuration (1) Box Drawer Over (1) File Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon, White, 36 in W, 72 in L (4EEY4)
- SAFAVIEH 2 ft. 3 in. x 6 ft. Amsterdam Power Loom Area RugIvory & Multicolor (AMS108K-26)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-S-11-GG)
- LORELL Lorell Wall Clock, Width: 13.3" (LLR60994)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19309)
- HIRSH 18" W 5 Drawer File Cabinet, Light Gray, Legal (17782)
- HIRSH 4 Drawer File Cabinet, Light Gray, Letter (22733)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Black, Letter (17890)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (18577)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- Hirsh File Cabinets