Shop All File Cabinets
Hirsh
10" W 2 Drawer File Cabinet, Black, Legal/Letter
Mfr # 22651
Zoro # G1381258
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- File Size Legal/Letter
- Height 21-3/4"
- Number of Drawers 2
- Width 10"
Product Information
- Brand Hirsh
- MFR # 22651
- Zoro # G1381258
- UPC # 29404226519
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Legal/Letter |
Height | 21-3/4" |
Width | 10" |
Depth | 19.88" |
Details
Color | Black |
Number of Drawers | 2 |
Finish | Black Enamel |
File Cabinet Type | Mobile |
Item | File Cabinet |
Description
File Cabinet,Narrow,Mobile,20 In. D 2 Drawe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White (MIB5361)
- TENNSCO Shelves, Legal Size, Black, PK5 (5005BK)
- EMSCO GROUP QUICK STAND TREE STAND (1514)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, Bark Gray & Graphite (116166-000047)
- HIRSH 36" W 2 Drawer File Cabinet, Black, Letter (17451)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19309)
- HIRSH 30 in W SOHO Lateral, Putty (24082)
- HIRSH 15" W 5 Drawer File Cabinet, Light Gray, Letter (17779)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- HIRSH 5 Drawer File Cabinet, Black, A4/Legal/Letter (17639)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- Hirsh File Cabinets