Shop All Wire Connectors
Hirschmann
FIELD ATTACHABLE RECT CONNECTR, M3X35 SCR, 2P+PE, PG9 BLK GLAND
Mfr # 931236100
Zoro # G1282794
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Min. Single Wire Size 1.5 mm2
- Max. Single Wire Size 0.25 mm2
- Max. Voltage 250V
- Wire Connector Style Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirschmann
- MFR # 931236100
- Zoro # G1282794
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 1.5 mm2 |
Max. Single Wire Size | 0.25 mm2 |
Details
Color | Black |
Max. Voltage | 250V |
Wire Connector Style | Angled |
Connector Type | Female |
Material | Glass-Filled Polyamide |
Green Environmental Attribute | Pollution Degree 3 |
Ambient Temp. Range | -40 to 125°C |
Standards | DIN EN 60664-1 (2008/01); VDE 0110-1; DIN EN 175301-803-A, ISO 4400; UL E95522 |
IP Rating | IP65 |
Item | Valve Connector |
Connection Material | Copper Zinc |
Type | Connectors |
Contact Finish | Copper-Tin Plated |
Current Rating | 16 A |
Flammability Rating | UL 94 V-0; UL 94 HB |
Rating | IP67 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 1 Phase (QO2100BNF)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC240)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Foam Bottom, 750lb Load (PHB)
- TEMPCO Thermocouple Probe, Type J (TCP10221)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- KING INNOVATION Lt Blu Underground Connector (10666)
- GARDNER BENDER Wire Connector, Winged, Blue, PK50 (10-089)
- QUICKCABLE Quick Tap Connector, Red, 22-18 ga, PK25 (160185-025)
- ABB OHY45J6, PISTOL HDL, 45MM, UL TYPE 3R, 12 (OHY45J6)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0B)
- WIRTHCO Wirthco 80888 14-10 awg Twist-On Wire Connectors- 5 Piece (W48-80888)
- Hirschmann Wire Connectors & Disconnects