Shop All Wire Connectors
Hirschmann
FIELD ATTACH RECT CONNECTOR W/, CENTRAL SCREW, 3 POLES + PE
Mfr # 933023100
Zoro # G1293696
Sold in multiples of 20 for $63.80
$63.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Min. Single Wire Size 0.75 mm2
- Max. Single Wire Size 0.25 mm2
- Max. Voltage 250 V AC/DC
- Wire Connector Style Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirschmann
- MFR # 933023100
- Zoro # G1293696
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.75 mm2 |
Max. Single Wire Size | 0.25 mm2 |
Details
Color | Black |
Max. Voltage | 250 V AC/DC |
Wire Connector Style | Angled |
Material | Glass-Filled Polyamide |
IP Rating | IP65 |
Green Environmental Attribute | Pollution Degree 3 |
Type | Connectors |
Item | Valve Connector |
Connection Material | Copper Zinc |
Ambient Temp. Range | -40 to 125°C |
Standards | DIN EN 60664-1 (2008/01); VDE 0110-1; CSA Certified; DIN EN 175301-803-C; ISO 4400; UL 1977; UR; UL E95522 |
Max. Temp. | 65°C |
Connector Type | Female |
Contact Finish | Copper-Tin Plated |
Current Rating | 6 A |
Flammability Rating | UL 94 HB; UL 94 V-2 |
Rating | IP67 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- FESTO Mounting Kit SMBR-8-25 (SMBR-8-25)
- ZORO SELECT Terminal Strip, 15A, 8 Pole, 300VAC (6ZEF8)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- POWER FIRST Wire Connector, Blue, PK100 (5UYJ3)
- ANDERSON POWER PRODUCTS Gray Housing, 175A, PK10 (122104-010)
- PROSOURCE Wire Connector Assortment, Steel Contact, Tough Thermoplastic Housing Material (60209)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307BK)
- ZIOTEK INC RJ11 6p6c Modular Flat Phone Cable Silver 14ft (180 0360)
- ANDERSON POWER PRODUCTS PP30 GND.PIN HSG. (PP30GND-P)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- Hirschmann Wire Connectors & Disconnects