Shop All Wire Connectors
Hirschmann
APPLIANCE CONNECTORS, THREADED, NBR, 3POLE+PE, 1/2"NPTF
Mfr # 931297004
Zoro # G2780618
Sold in multiples of 10 for $98.50
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color black
- Min. Single Wire Size 1.5 mm2
- Max. Single Wire Size 0.08 mm2
- Max. Voltage 400 V AC/DC
- Wire Connector Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirschmann
- MFR # 931297004
- Zoro # G2780618
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 1.5 mm2 |
Max. Single Wire Size | 0.08 mm2 |
Details
Color | black |
Max. Voltage | 400 V AC/DC |
Wire Connector Style | Straight |
Connector Type | Male Receptacle |
Connection Material | Copper Zinc |
Standards | DIN EN 60664-1 (2008/01); VDE 0110-1; DIN EN 175301-803-A; ISO 4400 |
IP Rating | IP65 |
Item | Valve Connector |
Type | Connectors |
Green Environmental Attribute | Pollution Degree 3 |
Ambient Temp. Range | -40 to 125°C |
Material | Glass-Filled Polyamide |
Contact Finish | Copper-Tin Plated |
Current Rating | 16 A |
Flammability Rating | UL 94 V-0; UL 94 HB |
Rating | IP67 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han Q 5/0 Male Insert Crimp, PK 10 (09120053001)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (146)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 50 ft, 14/3 (OC50143)
- LUMAPRO 1 ft. 12/3 Extension Cord Reel 15 Amps 4 Outlets 125VAC Voltage (436H03)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP4)
- HARTING Han 4A - Female - Quick Lock, PK 10 (09200042733)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 15PK (70032)
- DRYCONN Medium Waterproof Wire Connectors, Aqua/Red, 20PK (62214)
- IDEAL Push-In Connector, 3-Port, Orange, PK250 (30-1033J)
- 3M Wire Connector, 22-10 AWG, PK10000 (H-31-KEG)
- 3M Displacement Connector, 19-16 AWG, PK5000 (557-BULK)
- Hirschmann Wire Connectors