Shop All Wire Connectors
Hirschmann
APPLIANCE CONNECTOR BLACK, RETAINING NUT, 3 POLE + PE, GSA 3000 A BLACK
Mfr # 932598500
Zoro # G2780374
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color black
- Min. Single Wire Size 1.5 mm2
- Max. Single Wire Size 0.08 mm2
- Max. Voltage 400 V AC/DC
- Wire Connector Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirschmann
- MFR # 932598500
- Zoro # G2780374
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 1.5 mm2 |
Max. Single Wire Size | 0.08 mm2 |
Details
Color | black |
Max. Voltage | 400 V AC/DC |
Wire Connector Style | Straight |
Ambient Temp. Range | -40 to 125°C |
Standards | DIN EN 60664-1 (2008/01); VDE 0110-1; CSA Certified; DIN EN 175301-803-A; ISO 4400; UL 1977; UR; UL E95522 |
Item | Valve Connector |
Green Environmental Attribute | Pollution Degree 3 |
Connector Type | Male Receptacle |
Type | Connectors |
IP Rating | IP65 |
Connection Material | Copper Zinc |
Max. Temp. | 90°C |
Contact Finish | Copper-Tin Plated |
Current Rating | 16 A |
Flammability Rating | UL 94 V-0 |
Rating | IP67 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 40 A, Reversing: No (XTCE040D00E)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T113-2)
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie White PK 56 (Q-35-056-W)
- ANDERSON POWER PRODUCTS SB50 HSG GRAY BULK (992BK)
- GARDNER BENDER Five Port LeverGard Lever Wire Con, PK 10 (19-PCL5)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBO2/0B)
- QUICKCABLE Closed End Connector, 18-14 ga., PK25 (169106-025)
- HARTING Han 8 Mod-Female-C 16 A, PK 2 (09140083101)
- GROTE Weather Pack Cable Plug, Silicone C, PK10 (84-2003)
- ALLSTAR PERFORMANCE Allstar Performance ALL76265 1-Wire Weather Pack Connector Kit (ALL76265)
- Hirschmann Wire Connectors