Shop All Electric Sanders
Hiretech
Orbital Floor Sander, 15-3/4 x 4-1/2 In
Mfr # 7009
Zoro # G7046952
Free Shipping & Returns
$4,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 15 3/4 in x 4 1/2 in
- Speed 10,000 rpm
- Cord Length 23 ft
- Corded/Cordless Corded
- Sound Level 95dB @ 1m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hiretech
- MFR # 7009
- Zoro # G7046952
- Country of Origin United Kingdom
- Category Electric Sanders
Dimensions
Machine Size | 15 3/4 in x 4 1/2 in |
Cord Length | 23 ft |
Abrasive Size | 4 1/2 in x 15 3/4 in |
Dust Collection Port Size | 2 in |
Tool Height | 48 in |
Tool Width | 17 in |
Details
Item | Orbital Floor Sander |
Speed | 10,000 rpm |
Corded/Cordless | Corded |
Sound Level | 95dB @ 1m |
Includes | Cloth Dust Bag |
Construction | Cast Aluminum Housing |
Corded/Banded | Corded |
Power Required | 15A @ 110V AC |
Product Type | Orbital Floor Sander |
Abrasive Mount Type | Adhesive-Backed |
Maximum Motor Speed | 10,000 RPM |
Speed Settings | Fixed |
Current | 15 A |
Power Source | Corded |
Number of Speeds | 1 |
Tool Series | HTF |
Description
Orbital Floor Sander, Product Type Orbital Floor Sander, Abrasive Size 4 1/2 in x 15 3/4 in, Abrasive Mount Type Adhesive-Backed, Voltage 110V AC, Phase Single-Phase, Current 15 A, Maximum Motor Speed 10,000 RPM, Speed Settings Fixed, Number of Speeds 1, Dust Collection Port Size 2 in, Tool Height 48 in, Tool Width 17 in, Tool Length 12 in, Tool Series HTF, Cord Length 23 ft, Includes Cloth Dust Bag, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 1/2 in Size, Deep Socket, black oxide (J6516H)
- LENOX Band Saw Blade, 9 ft. 9" L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1866155)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 4 mm L.85 mm (40094040)
- STANLEY Cold Chisel, 1" Hex (FMHT16494)
- HIRETECH Drum Floor Sander, 8 In, 8500 RPM (7006)
- HIRETECH Multi-Spd Expndble Drum Floor Sander, 8In (HT8EXMS)
- HIRETECH Expandable Drum Floor Sander, 8In, 8500RPM (HT8EX)
- HIRETECH Edger Floor Sander, 7 In, 13500 RPM (7004)
- 3M Buffer 28333, 3 in. dia. (28333)
- JET Jwds-1632Osc Drum Sander W Stand (723525)
- DEWALT 1/4 Sheet Palm Grip Sander Kit (DWE6411K)
- Hiretech Electric Sanders