Shop All Electric Sanders
Hiretech
Multi-Spd Expndble Drum Floor Sander, 8In
Mfr # HT8EXMS
Zoro # G6488991
Free Shipping & Returns
$5,788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 8 in
- Voltage 110V AC
- Speed 6500 RPM, 6900 RPM, 7300 RPM, 8500 RPM
- Cord Length 23 ft
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hiretech
- MFR # HT8EXMS
- Zoro # G6488991
- Country of Origin United Kingdom
- Category Electric Sanders
Dimensions
Machine Size | 8 in |
Cord Length | 23 ft |
Tool Length | 17 in |
Dust Collection Port Size | 2 1/2 in |
Tool Height | 33 1/2 in |
Abrasive Size | 8 in x 19 1/2 in |
Tool Width | 12 3/4 in |
Description
Drum Floor Sander, Product Type Drum Floor Sander, Abrasive Size 8 in x 19 1/2 in, Abrasive Mount Type Expandable Drum, Voltage 110V AC, Phase Single-Phase, Current 15 A, Maximum Motor Speed 8,500 RPM, Speed Settings Variable, Number of Speeds 4, Dust Collection Port Size 2 1/2 in, Tool Height 33 1/2 in, Tool Width 12 3/4 in, Tool Length 17 in, Tool Series HT8EXMS, Cord Length 23 ft, Horsepower 4.5 hp, Includes Cloth Dust Bag, Maximum Drum Speed 3,300 RPM, Minimum Drum Speed 2,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91531-07-09)
- DRILL AMERICA m20x1.5 Carbon Steel Hex Die (DWTMHX20X1.5)
- MATCO TOOLS 3/8 in. Front Impact Assy (RS203803)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-20-5PK)
- HIRETECH Orbital Floor Sander, 15-3/4 x 4-1/2 In (7009)
- HIRETECH Drum Floor Sander, 8 In, 8500 RPM (7006)
- HIRETECH Edger Floor Sander, 7 In, 13500 RPM (7004)
- BLACK & DECKER 20V MAX* MOUSE(R) Cordless Sander (BDCMS20C)
- JET Combo Wheel and Belt Grinder (578842)
- AIRCAT Electric Palm Sander / Polisher, 6700-DCE-3 (6700-DCE-3)
- CENTURY DRILL & TOOL Rotary Drum Sander W/1/8 shank (78401)
- Hiretech Sanders & Accessories