Shop All Electric Sanders
Hiretech
Expandable Drum Floor Sander, 8In, 8500RPM
Mfr # HT8EX
Zoro # G7250241
Free Shipping & Returns
$3,743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 8 in
- Speed 8500 rpm
- Cord Length 23 ft
- Corded/Cordless Corded
- Motor HP 4.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hiretech
- MFR # HT8EX
- Zoro # G7250241
- Country of Origin United Kingdom
- Category Electric Sanders
Dimensions
Machine Size | 8 in |
Cord Length | 23 ft |
Dust Collection Port Size | 2 1/2 in |
Abrasive Size | 8 in x 19 1/2 in |
Tool Height | 33 1/2 in |
Tool Width | 12 3/4 in |
Description
Drum Floor Sander, Product Type Drum Floor Sander, Abrasive Size 8 in x 19 1/2 in, Abrasive Mount Type Expandable Drum, Voltage 110V AC, Phase Single-Phase, Current 15 A, Maximum Motor Speed 8,500 RPM, Speed Settings Fixed, Number of Speeds 1, Dust Collection Port Size 2 1/2 in, Tool Height 33 1/2 in, Tool Width 12 3/4 in, Tool Length 17 in, Tool Series HT8EX, Cord Length 23 ft, Horsepower 4.5 hp, Includes Cloth Dust Bag, Maximum Drum Speed 3,300 RPM, Minimum Drum Speed Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-24)
- PROTO T-Handle Slide Rod (J4260R)
- GRK FASTENERS STAR BIT T30 X 3"" BLK 2P (87453)
- CALCULATED INDUSTRIES Advanced Machining Math Calculator (4088)
- HIRETECH Orbital Floor Sander, 15-3/4 x 4-1/2 In (7009)
- HIRETECH Edger Floor Sander, 7 In, 13500 RPM (7004)
- HIRETECH Drum Floor Sander, 8 In, 8500 RPM (7006)
- HIRETECH Multi-Spd Expndble Drum Floor Sander, 8In (HT8EXMS)
- DOTCO Collet Grinder, 0.4 hp, 20k rpm (12LF281-36)
- BLACK & DECKER 5 in. Random Orbital Sander (BDERO100)
- HUTCHINS MANUFACTURING SANDER 6" RANDOM ORB VA REDLINE (HU3960)
- Hiretech Sanders & Accessories