Shop All Floor Machine Pads
Hiretech
Abrasive Sheet, Adhesive Back 60Grit, PK25
Mfr # 01751
Zoro # G2545347
product price: $122.99
/pk 25, $4.92/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 7009
- Length 15 3/4 in
- Width 4 1/2 in
- Block Size 4 1/2 in x 15 3/4 in
- Grit Adhesive Back 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiretech
- MFR # 01751
- Zoro # G2545347
- Country of Origin United Kingdom
- Category Floor Machine Pads
Dimensions
Length | 15 3/4 in |
Width | 4 1/2 in |
Block Size | 4 1/2 in x 15 3/4 in |
Overall Length | 15 3/4 in |
Overall Width | 4 1/2 in |
Details
Item | Abrasive Sheet |
For Use With | Mfr. No. 7009 |
Grit | Adhesive Back 60 |
Color | Multi |
Type | 60 Grit |
Compatible Manufacturer Model Number | HTF |
Product Type | Floor Sanding Sheet |
Description
Abrasive Sheet, Product Type Floor Sanding Sheet, Grit 60, Compatible Manufacturer Model Number HTF, Overall Length 15 3/4 in, Overall Width 4 1/2 in, Material Aluminum Oxide, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY General Purpose Cleaner, 2.5L Bottle, 2 PK (101109738)
- BISSELL UPRIGHT - BELT - VACUUM - FITS (3031120)
- ZORO SELECT ESD Bottle, Pen Tip, 2 Oz. (3XJV7)
- MEAN GREEN Degreaser, 20 oz Aerosol Can, Foam (354204)
- HIRETECH Abrasive Disc, Paper Back 80 Grit, PK50 (01046)
- HIRETECH Abrasive Sheet, Adhesive Back 120, PK50 (01754)
- HIRETECH Abrasive Disc, Fiber Back 120 Grit, PK25 (01030)
- HIRETECH Abrasive Sheet, Adhesive Back 40Grit, PK50 (01750)
- HIRETECH Abrasive Sheet, 120 Grit, PK50 (01005)
- HIRETECH Abrasive Sheet, Adhesive Back 80Grit, PK25 (01752)
- 3M Low-Speed Buffer Floor Pads, 14" Diameter, Red, PK5, 5PK (5100)
- Hiretech Floor Machine Pads