Shop All Floor Machine Pads
Hiretech
Abrasive Sheet, Adhesive Back 40Grit, PK50
Mfr # 01750
Zoro # G0348564
original price:
$106.99
13% off
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Oxide
- For Use With Mfr. No. 7009
- Length 15 3/4 in
- Block Size 4 1/2 in x 15 3/4 in
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hiretech
- MFR # 01750
- Zoro # G0348564
- Country of Origin United Kingdom
- Category Floor Machine Pads
Dimensions
Length | 15 3/4 in |
Block Size | 4 1/2 in x 15 3/4 in |
Width | 4 1/2 in |
Overall Length | 15 3/4 in |
Sheet Size | 4 1/2 in x 15 3/4 in |
Abrasive Size | 4 1/2 in x 15 3/4 in |
Overall Width | 4 1/2 in |
Details
Material | Aluminum Oxide |
Item | Abrasive Sheet |
For Use With | Mfr. No. 7009 |
Color | Multi |
Grit | 40 |
Type | 40 Grit |
Product Type | Floor Sanding Sheet |
Compatible Manufacturer Model Number | HTF |
Description
Abrasive Sheet, Product Type Floor Sanding Sheet, Grit 40, Compatible Manufacturer Model Number HTF, Overall Length 15 3/4 in, Overall Width 4 1/2 in, Material Aluminum Oxide, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZZER Cleaner and Disinfectant, 1 gal. Bottle, Unscented, Clear (230201)
- EVERWIPE Wall Mount Dispenser for Wipes (10 DISP)
- STOUT BY ENVISION 45 gal Trash Bags, Black, 65 PK (P4045K20)
- BISSELL Deep Cln W/Fbrz Crpt52Oz (22763)
- HIRETECH Abrasive Disc, Fiber Back 120 Grit, PK25 (01030)
- HIRETECH Abrasive Sheet, 120 Grit, PK50 (01005)
- HIRETECH Abrasive Disc, Paper Back 80 Grit, PK50 (01046)
- HIRETECH Abrasive Sheet, Adhesive Back 80Grit, PK25 (01752)
- HIRETECH Abrasive Sheet, Adhesive Back 60Grit, PK25 (01751)
- 3M Burnishing Pad, 20 In, Aqua, PK5 (3100)
- BOARDWALK Polishing Floor Pads, 21" Diameter, White, PK5 (BWK4021WHI)
- Hiretech Floor Machine Pads