Shop All Floor Machine Pads
Hiretech
Abrasive Sheet, Adhesive Back 180, PK50
Mfr # 01756
Zoro # G0923745
product price: $74.75
/pk 25, $2.99/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 7009
- Length 15 3/4 in
- Width 4 1/2 in
- Color Multi
- Grit Adhesive Back 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiretech
- MFR # 01756
- Zoro # G0923745
- Country of Origin United Kingdom
- Category Floor Machine Pads
Dimensions
Length | 15 3/4 in |
Width | 4 1/2 in |
Block Size | 4 1/2 in x 15 3/4 in |
Overall Width | 4 1/2 in |
Sheet Size | 4 1/2 in x 15 3/4 in |
Abrasive Size | 4 1/2 in x 15 3/4 in |
Overall Length | 15 3/4 in |
Details
Item | Abrasive Sheet |
For Use With | Mfr. No. 7009 |
Color | Multi |
Grit | Adhesive Back 180 |
Type | 180 Grit |
Product Type | Floor Sanding Sheet |
Compatible Manufacturer Model Number | HTF |
Description
Abrasive Sheet, Product Type Floor Sanding Sheet, Grit 180, Compatible Manufacturer Model Number HTF, Overall Length 15 3/4 in, Overall Width 4 1/2 in, Material Aluminum Oxide, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNDMARK TSP No Scent Hard Surface Cleaner 1 lb Powder (3287P001-6)
- SANIDATE Disinfectants and Sanitizers, 1 gal. Bottle, Unscented (2045-1)
- ZEP Calcium, Lime & Rust, Round Plastic Jug with Handle, Pungent, 12 PK (ZUCAL32)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Orange, Cotton/Synthetic (FGA25206OR00)
- HIRETECH Abrasive Sheet, 120 Grit, PK50 (01005)
- HIRETECH Abrasive Sheet, Adhesive Back 60Grit, PK25 (01751)
- HIRETECH Abrasive Sheet, Adhesive Back 120, PK50 (01754)
- HIRETECH Abrasive Sheet, Adhesive Back 40Grit, PK50 (01750)
- HIRETECH Abrasive Disc, Paper Back 80 Grit, PK50 (01046)
- HIRETECH Abrasive Disc, Fiber Back 120 Grit, PK25 (01030)
- SCOTCH-BRITE Diamond Floor Pad Plus, 27 In, Purple, PK5 (08421)
- Hiretech Floor Machine Pads