Shop All Floor Machine Pads
Hiretech
Abrasive Sheet, Adhesive Back 120, PK50
Mfr # 01754
Zoro # G3075746
product price: $78.99
/pk 25, $3.16/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Oxide
- For Use With Mfr. No. 7009
- Color Multi
- Length 15 3/4 in
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiretech
- MFR # 01754
- Zoro # G3075746
- Country of Origin United Kingdom
- Category Floor Machine Pads
Dimensions
Length | 15 3/4 in |
Width | 4 1/2 in |
Block Size | 4 1/2 in x 15 3/4 in |
Sheet Size | 4 1/2 in x 15 3/4 in |
Overall Length | 15 3/4 in |
Overall Width | 4 1/2 in |
Abrasive Size | 4 1/2 in x 15 3/4 in |
Details
Material | Aluminum Oxide |
Item | Abrasive Sheet |
For Use With | Mfr. No. 7009 |
Color | Multi |
Grit | 120 |
Type | 120 Grit |
Compatible Manufacturer Model Number | HTF |
Product Type | Floor Sanding Sheet |
Description
Abrasive Sheet, Product Type Floor Sanding Sheet, Grit 120, Compatible Sander Mfr. Model Number HTF, Overall Length 15 3/4 in, Overall Width 4 1/2 in, Material Aluminum Oxide, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Poly Sheeting, 12ft.x200ft. x2Ml, Clr (C122)
- KOBLENZ The Cleaning Machine Commercial Shampooer/Polisher (P2500B)
- TOUGH GUY Furnace Boiler Brush, 41 in L Handle, 7 in L Brush, Wood, Twisted Wire, 48 in L Overall (2VMZ7)
- LEMI SHINE Lemi Shine 4003740 8.46 oz Powder Lemi Shine Lemon Scent Garbage Disposal Cleaner - Pack of 10 (4003740)
- HIRETECH Abrasive Sheet, Adhesive Back 40Grit, PK50 (01750)
- HIRETECH Abrasive Sheet, Adhesive Back 80Grit, PK25 (01752)
- HIRETECH Abrasive Sheet, 120 Grit, PK50 (01005)
- HIRETECH Abrasive Disc, Fiber Back 120 Grit, PK25 (01030)
- HIRETECH Abrasive Sheet, Adhesive Back 60Grit, PK25 (01751)
- HIRETECH Abrasive Disc, Paper Back 80 Grit, PK50 (01046)
- 3M Buffing and Cleaning Pad, 15 In, Red, PK5 (5100)
- Hiretech Floor Machine Pads