Shop All Floor Machine Pads
Hiretech
Abrasive Sheet, 80 Grit, PK50
Mfr # 01004
Zoro # G3095556
product price: $88.39
/pk 25, $3.54/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 7006 and 07006MS
- Length 19 in
- Color Multi
- Grit 80
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiretech
- MFR # 01004
- Zoro # G3095556
- Country of Origin United Kingdom
- Category Floor Machine Pads
Dimensions
Length | 19 in |
Width | 8 in |
Overall Length | 19 1/2 in |
Overall Width | 8 in |
Details
Item | Floor Sanding Sheet |
For Use With | Mfr. No. 7006 and 07006MS |
Color | Multi |
Grit | 80 |
Type | 80 Grit |
Product Type | Floor Sanding Sheet |
Compatible Manufacturer Model Number | HT8 |
Description
Floor Sanding Sheet, Product Type Floor Sanding Sheet, Grit 80, Compatible Manufacturer Model Number HT8, Overall Diameter Not Applicable, Overall Length 19 1/2 in, Overall Width 8 in, Material Aluminum Oxide, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Buffing Pad, Red, Size 20", Round, PK5 (402W40)
- BLUE MAGIC Multi-Purpose Cleaner, Aerosol Can, Lemon (909-06)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Yellow, Plastic (41856)
- BOARDWALK Buffing Floor Pads, 28 x 14, Red, 10PK (7100115839)
- HIRETECH Abrasive Sheet, 120 Grit, PK50 (01005)
- HIRETECH Abrasive Sheet, Adhesive Back 60Grit, PK25 (01751)
- HIRETECH Abrasive Sheet, Adhesive Back 80Grit, PK25 (01752)
- HIRETECH Abrasive Disc, Fiber Back 120 Grit, PK25 (01030)
- HIRETECH Abrasive Sheet, Adhesive Back 40Grit, PK50 (01750)
- HIRETECH Abrasive Sheet, Adhesive Back 120, PK50 (01754)
- SCOTCH-BRITE Stripping Pad, Brown, Size 17", PK5 (SPPP17)
- Hiretech Floor Machine Pads