Shop All Floor Machine Pads
Hiretech
Abrasive Sheet, 40 Grit, PK50
Mfr # 01003
Zoro # G3423445
product price: $87.79
/pk 25, $3.51/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 7006 and 07006MS
- Grit 40
- Width 8 in
- Color Multi
- Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiretech
- MFR # 01003
- Zoro # G3423445
- Country of Origin United Kingdom
- Category Floor Machine Pads
Dimensions
Width | 8 in |
Length | 19 in |
Overall Length | 19 1/2 in |
Abrasive Size | 8 in x 19 1/2 in |
Overall Width | 8 in |
Sheet Size | 8 in x 19 1/2 in |
Details
Item | Floor Sanding Sheet |
For Use With | Mfr. No. 7006 and 07006MS |
Grit | 40 |
Color | Multi |
Type | 40 Grit |
Product Type | Floor Sanding Sheet |
Compatible Manufacturer Model Number | HT8 |
Description
Floor Sanding Sheet, Product Type Floor Sanding Sheet, Grit 60, Compatible Manufacturer Model Number HT8, Overall Diameter Not Applicable, Overall Length 19 1/2 in, Overall Width 8 in, Material Aluminum Oxide, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREEN MAGIC Cleaner 32 oz (SM32TC)
- TORK Tork Industrial Cleaning Cloth Gray W7, One-at-a-Time Dispensing, 1 x 210 Cloths, 520374 (520374)
- ALFI BRAND Brushed Gold PVD Stainless Steel Recessed Shelf / Toilet Paper Holder Niche (ABTPNP88-BG)
- VIKAN VIKAN Yellow 20" Squeegee Head (77536)
- HIRETECH Abrasive Sheet, Adhesive Back 80Grit, PK25 (01752)
- HIRETECH Abrasive Disc, Paper Back 80 Grit, PK50 (01046)
- HIRETECH Abrasive Sheet, Adhesive Back 60Grit, PK25 (01751)
- HIRETECH Abrasive Disc, Fiber Back 120 Grit, PK25 (01030)
- HIRETECH Abrasive Sheet, Adhesive Back 40Grit, PK50 (01750)
- HIRETECH Abrasive Sheet, Adhesive Back 120, PK50 (01754)
- TOUGH GUY Burnishing Pad, White, Size 27", Round, PK5 (402W57)
- Hiretech Floor Machine Pads