Shop All Floor Machine Pads
Hiretech
Abrasive Disc, Paper Back 80 Grit, PK50
Mfr # 01046
Zoro # G3032653
product price: $28.99
/pk 25, $1.16/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 7004
- Grit 60
- Diameter 7 in
- Color Multi
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiretech
- MFR # 01046
- Zoro # G3032653
- Country of Origin United Kingdom
- Category Floor Machine Pads
Dimensions
Diameter | 7 in |
Overall Diameter | 7 in |
Details
Item | Abrasive Disc |
For Use With | Mfr. No. 7004 |
Grit | 60 |
Color | Multi |
Abrasive Material | Aluminum Oxide |
Type | 80 Grit Paper Back |
Description
Abrasive Disc, Abrasive Material Aluminum Oxide, Grit 60, Overall Diameter 7 in, Color Multi, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Blue, Fiberglass (29383)
- WYPALL Dry Wipes Towels & Wipes, 300 Sheets, White, 300 PK (41100)
- PROTEAM Cord Assembly, ProGuard 4 (829719-4)
- 3M Supply Tubing (55437)
- HIRETECH Abrasive Sheet, Adhesive Back 40Grit, PK50 (01750)
- HIRETECH Abrasive Sheet, 120 Grit, PK50 (01005)
- HIRETECH Abrasive Sheet, Adhesive Back 120, PK50 (01754)
- HIRETECH Abrasive Sheet, Adhesive Back 60Grit, PK25 (01751)
- HIRETECH Abrasive Sheet, Adhesive Back 80Grit, PK25 (01752)
- HIRETECH Abrasive Disc, Fiber Back 120 Grit, PK25 (01030)
- 3M PAD FLRMACH AQ BUFF 20in. (3100-20)
- Hiretech Floor Machine Pads