Shop All Floor Machine Pads
Hiretech
Abrasive Disc, Paper Back 40 Grit, PK50
Mfr # 01045
Zoro # G0572607
product price: $34.45
/pk 25, $1.38/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 7004
- Grit 40
- Color Multi
- Diameter 7 in
- Type 40 Grit Paper Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiretech
- MFR # 01045
- Zoro # G0572607
- Country of Origin United Kingdom
- Category Floor Machine Pads
Dimensions
Diameter | 7 in |
Overall Diameter | 7 in |
Abrasive Size | 7 in |
Details
Item | Floor Sanding Disc |
For Use With | Mfr. No. 7004 |
Grit | 40 |
Color | Multi |
Type | 40 Grit Paper Back |
Compatible Manufacturer Model Number | HT7 |
Product Type | Floor Sanding Disc |
Description
Floor Sanding Disc, Product Type Floor Sanding Disc, Grit 40, Compatible Manufacturer Model Number HT7, Overall Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Compatible Grainger Part Number 1YMR5, Material Aluminum Oxide, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATHEA LABORATORIES Liquid Drain Opener, 1 qt., Bottle (253)
- BRADY Sorbents, 63 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (HT303)
- RUBBERMAID COMMERCIAL Rim Caddy Kit, Black, 34-5/16" L (2032953)
- LPS Contact Clnr, AeroSpray Can, 11oz, CFC Free (93116)
- HIRETECH Abrasive Sheet, 120 Grit, PK50 (01005)
- HIRETECH Abrasive Sheet, Adhesive Back 80Grit, PK25 (01752)
- HIRETECH Abrasive Sheet, Adhesive Back 40Grit, PK50 (01750)
- HIRETECH Abrasive Sheet, Adhesive Back 120, PK50 (01754)
- HIRETECH Abrasive Disc, Paper Back 80 Grit, PK50 (01046)
- HIRETECH Abrasive Disc, Fiber Back 120 Grit, PK25 (01030)
- PREMIERE PADS Floor Pads, High Perform, 20", Black, PK5 (PAD 4020 HIP)
- Hiretech Floor Machine Pads