Shop All Floor Machine Pads
Hiretech
Abrasive Disc, Fiber Back 120 Grit, PK25
Mfr # 01030
Zoro # G2097636
product price: $85.15
/pk 25, $3.41/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 7004
- Color Multi
- Grit 120
- Diameter 7 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiretech
- MFR # 01030
- Zoro # G2097636
- Country of Origin United Kingdom
- Category Floor Machine Pads
Dimensions
Diameter | 7 in |
Overall Diameter | 7 in |
Details
Item | Abrasive Disc |
For Use With | Mfr. No. 7004 |
Color | Multi |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Type | 120 Grit Fiber Back |
Description
Abrasive Disc, Abrasive Material Silicon Carbide, Grit 120, Overall Diameter 7 in, Color Multi, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Air Gain Scent Air Freshener 8.8 oz Aerosol (037000962526)
- DUCK BRAND CARPET TAPE 1-13/32""X42' (286373)
- TOUGH GUY Air Freshener Dis, Mango, PK2 (11U430)
- DURASACK 48 Gallons Home and Yard Bags, Blue (BB-2028BLU)
- HIRETECH Abrasive Sheet, 120 Grit, PK50 (01005)
- HIRETECH Abrasive Sheet, Adhesive Back 60Grit, PK25 (01751)
- HIRETECH Abrasive Disc, Paper Back 80 Grit, PK50 (01046)
- HIRETECH Abrasive Sheet, Adhesive Back 40Grit, PK50 (01750)
- HIRETECH Abrasive Sheet, Adhesive Back 120, PK50 (01754)
- HIRETECH Abrasive Sheet, Adhesive Back 80Grit, PK25 (01752)
- SCOTCH-BRITE Surface Preparation Pad Sheets, 14 x 28, Maroon, PK10 PK (SPP14X28)
- Hiretech Floor Machine Pads