Shop All Self-Dumping Hoppers
Hippo Hopper
Wet Material Hopper, 3/4 yd.
Mfr # HH12-DWS
Zoro # G7096419
product price: $2,630.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,630.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Overall Length 55"
- Overall Height 35"
- Overall Width 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH12-DWS
- Zoro # G7096419
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 55" |
Overall Height | 35" |
Overall Width | 41" |
Lip Height | 31 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Dewatering Self Dumping Hopper |
Description
Wet Material Hopper,3/4 yd.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Thimble, 5/32 In, CS (AN100-5)
- EZEE ROLL Utility Cart Tire Inner Tube (C20126)
- WERNER End Cap, for Model S7706-1 (S7701)
- ZORO SELECT Repair Kit for MP-20C (2LEE8)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- VESTIL Self Dumping Hopper, MD, 1 cu. yd. (H-100-MD)
- Hippo Hopper Tilt & Cube Trucks