Shop All Self-Dumping Hoppers
Hippo Hopper
Wet Material Hopper, 1-1/2 yd.
Mfr # HH24-DWS
Zoro # G7106386
product price: $3,149.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$3,149.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Hopper Base Standard
- Overall Width 53"
- Overall Height 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH24-DWS
- Zoro # G7106386
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 53" |
Overall Height | 38" |
Overall Length | 61" |
Lip Height | 34 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Dewatering Self Dumping Hopper |
Hopper Base | Standard |
Description
Wet Material Hopper,1-1/2 yd.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 36 x 60 In (BC6036)
- MARTIN TOOLS SPROCKET & GEAR DOLLY UTILITY (MT1061)
- VESTIL 3 Step Folding Ladder with Wheels (FLAD-3)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 10' (SFCS4W-14AWG-10)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- VESTIL HOPPER W/O BUMP & DUMP HD 2 CU 6K BLUE (D-200-HD-NB)
- Hippo Hopper Tilt & Cube Trucks