Shop All Self-Dumping Hoppers
Hippo Hopper
Super Duty Hopper, 4 yd., 8000 lb.
Mfr # HH64SD
Zoro # G7108361
product price: $5,182.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,182.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 8000 lb
- Overall Width 83"
- Container Material - Hoppers and Cube Trucks Base: 1/4" Formed Steel; Box: 1/4" Carbon Steel
- Hopper Base Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH64SD
- Zoro # G7108361
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 83" |
Overall Height | 59" |
Overall Length | 73" |
Lip Height | 39 in |
Details
Material | Carbon Steel |
Load Capacity | 8000 lb |
Item | Super Duty Self Dumping Hopper |
Container Material - Hoppers and Cube Trucks | Base: 1/4" Formed Steel; Box: 1/4" Carbon Steel |
Hopper Base | Standard |
Description
Super Duty Hopper,4 yd.,8000 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Series 626D Greenline Hand Truck, 626DZ (210392)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R2630A1E20B3C1P6)
- ZORO SELECT Caster Wheel, 5 in., 1050 lb., Green (3G271)
- KASON Duraglide 5 in Swivel Plate Caster w/ Brake (6C525001PPPGTLB)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER HD Hopper, 2 yd., 6500 lb., Gray (HH32HD)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPYellow)
- Hippo Hopper Self-Dumping Hoppers