Shop All Self-Dumping Hoppers
Hippo Hopper
Refuse Hopper, 1 yd., 4000 lb., Green
Mfr # HH16RR
Zoro # G7101949
product price: $1,842.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,842.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Fork Pocket Height 2-3/4 in
- Fork Pocket Width 30 in
- Overall Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH16RR
- Zoro # G7101949
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 30 in |
Overall Width | 36" |
Overall Length | 63" |
Overall Height | 62" |
Lip Height | 34 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Recycle/Refuse Self Dumping Hopper |
Gauge | 11 ga. Box |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: Formed Steel |
Includes | Lid |
Description
Refuse Hopper,1 yd.,4000 lb.,Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES LADDER SAFETY GATE TORSION SPRING KIT (511686)
- COFFING HOISTS Coffing Chain Stop Kit, 9/32 In (75JG6K)
- RUBBERMAID COMMERCIAL Handle, Red (FG1305L4RED)
- ZORO SELECT Screw, Clevis, 5 Ton (MH22MW6903G)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- ZORO SELECT Hopper, Low-Profile, 1/2 cu. yd., 2000 lb. (HOP-LP)
- Hippo Hopper Self-Dumping Hoppers